Mine & Portable Cable Splice Kit, 5/8kV and 15kV

Item #: 0141086

Cat #: 8096-6

UPC: 051128591802

$ 2944.33 EA
Company wide:
0 in stock
Documents & Guides
Mine & Portable Cable Splice Kit, 5/8kV Type: SHD-GC 4/0 AWG to 500 MCM, Type: MPF-GC & MPF: 250 to 500 MCM, 15kV Type SHD-GC: 1/0 AWG to 500 MCM, Type MPF-GC & MPF: 1/0 to 500 MCM. Kit Includes (3) Funnels, (1) Wrap-Around Splice Mold, (3) Rubber Mold Straps, (3) Funnel Supports, (4) Spacer Webs, (1) Strip 3M™ Three-M-Ite™ Elek-Tro-Cut™ Abrasive Cloth, 80J Grit, (13) Size C Bags, 3M™ Scothcast™ Flame Reatardant Compound 2131

Overview

Mine & Portable Cable Splice Kit, 5/8kV Type: SHD-GC 4/0 AWG to 500 MCM, Type: MPF-GC & MPF: 250 to 500 MCM, 15kV Type SHD-GC: 1/0 AWG to 500 MCM, Type MPF-GC & MPF: 1/0 to 500 MCM. Kit Includes (3) Funnels, (1) Wrap-Around Splice Mold, (3) Rubber Mold Straps, (3) Funnel Supports, (4) Spacer Webs, (1) Strip 3M™ Three-M-Ite™ Elek-Tro-Cut™ Abrasive Cloth, 80J Grit, (13) Size C Bags, 3M™ Scothcast™ Flame Reatardant Compound 2131

3M™ 8096 Series Cold Shrink Resin Mine and Portable Cable Splice Kit is designed for splicing SHD-GC, MPF-GC and MPF non-shielded cables that are 5 to 15 kV rated. It provides splicing on draglines, power shovels, drills, type MPF underground power feeder cables and select trailing cables.

Also known as: 051128591802, 8096-6, MMM80966

Specifications

Allowable Gauge Range: 4/0 - 500
Allowable Gauge Range: 4/0 - 500