Pliers, Diagonal Cutingt, Hi-Viz

Item #: 0141077
Cat #: D248-8-GLW
UPC: 092644720222
$ 34.99 EA
Company wide:
1 in stock
Documents & Guides
Diagonal-Cutting Pliers, Angled Head, Hi-Viz, 8-Inch, Glow In The Dark Grips To Easily Locate Your Tool In Dark Or Low Lit Areas

Overview

Diagonal-Cutting Pliers, Angled Head, Hi-Viz, 8-Inch, Glow In The Dark Grips To Easily Locate Your Tool In Dark Or Low Lit Areas
With these High-Visibility Diagonal Cutting Pliers, there's no need to worry about losing your tools in the dark again. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.
Also known as: 092644720222, D248-8-GLW, KLED2488GLW

Specifications

Type: Pliers, NO, Diagonal Cutting Pliers, High Leverage Pliers
Material: Steel
Length: 8 1/16 in
Standards: California Proposition 65
Type: Pliers, NO, Diagonal Cutting Pliers, High Leverage Pliers
Length: 8 1/16 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)