Pull Slick™ Rope

Item #: 0141072

Cat #: PS14-300

UPC: 696859101335

$ 633.00 EA
Company wide:
2 in stock
Documents & Guides
Pull Slick™ Rope, Diameter: 1/4", Length: 300', Strength: 7.5K lbs.

Overview

Pull Slick™ Rope, Diameter: 1/4", Length: 300', Strength: 7.5K lbs.
Also known as: 696859101335, PS14-300, ITOPS14300

Specifications

Diameter: 1/4 in
Length: 300 ft
Type: Pull Rope
Diameter: 1/4 in
Type: Pull Rope
Length: 300 ft