7.5KW 480V 3P 5100

Item #: 0141049

Cat #: P3P5107CA1N

UPC: 686334645249

$ 1810.97 EA
Company wide:
0 in stock
Documents & Guides
TPI P3P5107CA1N 7.5KW 480V 3P 5100

Overview

TPI P3P5107CA1N 7.5KW 480V 3P 5100
Also known as: 686334645249, P3P5107CA1N, TPIP3P5107CA1N

Specifications

Mounting: Wall
Wattage: 7.500 kW
Standards: California Proposition 65
Mounting: Wall
Standards: California Proposition 65
Wattage: 7.500 kW