Grounding Bushing, Threaded, 1"

Item #: 0141042

Cat #: S61000GB00

UPC: 847656011246

$ 70.36 EA
Company wide:
73 in stock
Documents & Guides
1", Ground Bushing, Threaded, Bushing Material: Stainless Steel

Overview

1", Ground Bushing, Threaded, Bushing Material: Stainless Steel
Also known as: 847656011246, S61000GB00, CLBS61000GB00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel