$ 69.00 EA
Company wide:
8
in stock
Documents & Guides
M18 LED Stick Light, 18V, Length: 11.6", Weight: 1.1lbs, Lumens: 300, 180 Degree Coverage with Pivoting Head, and Two Adjustable Metal Hooks
Overview
M18 LED Stick Light, 18V, Length: 11.6", Weight: 1.1lbs, Lumens: 300, 180 Degree Coverage with Pivoting Head, and Two Adjustable Metal Hooks
The M18™ LED stick light features two light settings with three powerful LED's. The high setting provides 300 lm and 140 lux for maximum coverage and light output, while the low setting provides 150 lm and 70 lux for interior work where a brighter light may not be necessary. Designed for the jobsite and increased productivity, the stick light features a replaceable, impact resistant lens that is engineered to stand up to the toughest work conditions, and two multi-position stainless steel hooks for hands free use. For added utility, a 45º pivoting head allows for 180º of versatile coverage.
Also known as: 045242341641, 2352-20, MIL235220
Features & Benefits
- Forward and backward pivoting head: offers 180° of coverage
- Rugged design: replaceable lens plate and chemical resistant body
- Two adjustable metal hooks: allows for multiple hanging
- Compact design: fits in tight spaces
- 300 lumens of TRUEVIEW™ high definition output
Specifications
| Type: | Work Light, LED |
| Volts DC: | 18 |
| Lumens: | 300 |
| Type: | Work Light, LED |
| Lumens: | 300 |
| Volts DC: | 18 |