10 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0141038

Cat #: S501-10-R

UPC: 051712648981

$ 4.90 EA
Company wide:
55 in stock
Documents & Guides
10 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

Overview

10 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS
Also known as: 051712648981, S501-10-R, BUSS50110R

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 10
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Amps: 10
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Class: Midget