18 AWG TFFN, Yellow w/ Black, 500'

Item #: 0141028

Cat #: 18TFFNSTRYELBLAX50

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow w/ Black, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow w/ Black, 500 ft. Spool.
Also known as: 18TFFNSTRYELBLAX50

Specifications

Color: Yellow/Black
Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Color: Yellow/Black
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Stranded