13W S8 Incandescent Lamp

Item #: 0141024

Cat #: S3723

UPC: 045923037238

Company wide:
0 in stock
Documents & Guides
13.31 Watt Miniature Incandescent; S8; 700 Average rated hours; Bayonet Single Contact Base; 12.8 Volt; 2-Card

Overview

13.31 Watt Miniature Incandescent; S8; 700 Average rated hours; Bayonet Single Contact Base; 12.8 Volt; 2-Card
Also known as: 045923037238, S3723, SATS3723

Specifications

Shape: S8 (Straight)
Wattage: 13.310
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Wattage: 13.310
Dimmable: No