Hospital Grade GFCI, 20A, 125V, White

Item #: 0140997

Cat #: GFTR2-HGW

UPC: 078477723821

$ 46.64 EA
Company wide:
266 in stock
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper Resistant, Self-Testing, SmartLock Pro Slim GFCI, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper Resistant, Self-Testing, SmartLock Pro Slim GFCI, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White

20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - WHITE

Also known as: 078477723821, GFTR2-HGW, LEVGFTR2HGW

Specifications

Volts AC: 120
Amps: 20
Color: White
Material: PBT Plastic
Volts AC: 120
Color: White
Amps: 20
Material: PBT Plastic