
$ 36.86 EA
Company wide:
568
in stock
Surecrimp Aluminum Compression Sleeve, Conductor Size 1/0, Tin Plated, UL, CSA
Overview
Surecrimp Aluminum Compression Sleeve, Conductor Size 1/0, Tin Plated, UL, CSA
Aluminum Compression Sleeve, Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669184761, ASN-1/0, ILSASN10
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
- Roll marking signfies key details including correct die
- Chamfered entry for ease of conductor insertion
- Center wire stop to prevent dissimilar metals from coming into contact and ensure that conductors are fully inserted
Specifications
| Color: | Tan |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1/0 |
| Color: | Tan |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Allowable Gauge Range: | 1/0 |