2 AWG Aluminum Compression Sleeve

Item #: 0140973

Cat #: ASN-2

UPC: 783669184747

$ 21.34 EA
Company wide:
889 in stock
Documents & Guides
Surecrimp Aluminum Compression Sleeve, Conductor Size 2, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Sleeve, Conductor Size 2, Tin Plated, UL, CSA

Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistance, Chamfered entry for easy conductor insertion, Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming.

Also known as: 783669184747, ASN-2, ILSASN2

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Roll marking signfies key details including correct die
  • Chamfered entry for ease of conductor insertion
  • Center wire stop to prevent dissimilar metals from coming into contact and ensure that conductors are fully inserted

Specifications

Color: Pink
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2
Color: Pink
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 2