700/450 MCM Aluminum Compression Lug

Item #: 0140967

Cat #: ALND-700/750-12-134

UPC: 783669690538

$ 190.88 EA
Company wide:
3 in stock
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 700/750, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 700/750, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Electro-Tin plated for low contact resistance & chamfered entry for easy conductor insertion. The ALND series lugs feature color coded end caps to identify each size

Also known as: 783669690538, ALND-700/750-12-134, ILSALND70075012134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Roll marking signfies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 700 - 750
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 700 - 750