Compression Lug, SureCrimp, 600 KCMIL, Aluminum

Item #: 0140966

Cat #: ALND-600-12-134

UPC: 783669687750

$ 185.31 EA
Company wide:
57 in stock
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Electro-Tin plated for low contact resistance & chamfered entry for easy conductor insertion. The ALND series lugs feature color coded end caps to identify each size

Also known as: 783669687750, ALND-600-12-134, ILSALND60012134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Roll marking signfies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Color: Black
Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Black
Material: Aluminum
Allowable Gauge Range: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in