F25T12/CW/33

Item #: 0140959

Cat #: S6570

UPC:

Company wide:
0 in stock
Documents & Guides
25 Watt; T12; Fluorescent; 4100K Cool White; 62 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

25 Watt; T12; Fluorescent; 4100K Cool White; 62 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: S6570, SATS6570

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 25
Lumens: 1750
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Wattage: 25
Light Technology: Fluorescent
Color Rendering Index (CRI): 62
Lumens: 1750
Dimmable: No