4/0 AWG Aluminum Compression Lug

Item #: 0140932

Cat #: ALNS-4/0-12

UPC: 783669687354

$ 54.78 EA
Company wide:
29 in stock
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistance, Chamfered entry for easy conductor insertion, Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming, If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV.

Also known as: 783669687354, ALNS-4/0-12, ILSALNS4012

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Roll marking signfies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 1-Hole
Color: White
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 4/0
Color: White
Standards: California Proposition 65
Stud Size: 1/2 in