
$ 34.54 EA
Company wide:
54
in stock
Surecrimp Aluminum Compression Lug, Conductor Size 2/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 2/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Electro-Tin plated for low contact resistance & chamfered entry for easy conductor insertion. The ALNS series lugs feature color coded end caps to identify each size
Also known as: 783669690392, ALNS-2/0-38, ILSALNS2038
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
- Roll marking signfies key details including correct die
- Chamfered entry for ease of conductor insertion
Specifications
| Mounting: | 1-Hole |
| Color: | Olive |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 2/0 |
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Stud Size: | 3/8 in |
| Color: | Olive |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2/0 |