2 AWG Aluminum Compression Lug

Item #: 0140918

Cat #: ALNS-2-516

UPC: 783669690507

$ 18.02 EA
Company wide:
89 in stock
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 2, 1 Hole, 5/16in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 2, 1 Hole, 5/16in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Electro-Tin plated for low contact resistance & chamfered entry for easy conductor insertion. The ALNS series lugs feature color coded end caps to identify each size

Also known as: 783669690507, ALNS-2-516, ILSALNS2516

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Roll marking signfies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 1-Hole
Color: Pink
Material: Aluminum
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 2
Mounting: 1-Hole
Material: Aluminum
Stud Size: 5/16 in
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 2