RAB LFLED8YB 8W 3000K LED

Item #: 0140900

Cat #: LFLED8YB

UPC: 019813221298

$ 178.64 EA
Company wide:
0 in stock
Documents & Guides
RAB LFLED8YB 8W 3000K LED

Overview

RAB LFLED8YB 8W 3000K LED

Microprismatic diffuser produces a smooth distribution and low glare 4H x 4V NEMA beam spread. Optional spot and narrow spot hood reflectors available. Runs cool; prevents burning foliage or fingers. 5-year warranty.

Also known as: 019813221298, LFLED8YB, RABLFLED8YB

Specifications

Color: Black
Wattage: 8
Light Technology: LED
Color: Black
Light Technology: LED
Wattage: 8