20A, 125V, Hospital Grade GFCI, Red

Item #: 0140832
Cat #: GFNT2-HGR
UPC: 078477725115
$ 49.40 EA
Company wide:
103 in stock
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Red

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Red
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477725115, GFNT2-HGR, LEVGFNT2HGR

Specifications

Color: Red
Volts AC: 120
Amps: 20
Material: PBT Plastic
Color: Red
Amps: 20
Volts AC: 120
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)