Vandalproof Canopy 40W Neutral LED 120-277V W/ Flat Lens White

Item #: 0140785

Cat #: VANLED40NFW

UPC: 019813267166

$ 579.83 EA
Company wide:
0 in stock
Documents & Guides
RAB VANLED40NFW VANDALPROOF C

Overview

RAB VANLED40NFW VANDALPROOF C
Also known as: 019813267166, VANLED40NFW, RABVANLED40NFW

Specifications

Color Rendering Index (CRI): 78
Color Temperature: 4000 (Cool White)
Wattage: 40
Color: White
Color Rendering Index (CRI): 78
Wattage: 40
Color Temperature: 4000 (Cool White)
Color: White