12 THHN/THWN-2 CU SOL RED W/BLK STRP

Item #: 0140748

Cat #: 12THHNCSOLREDBLA50

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 CU SOL RED W/BLK STRP

Overview

12 THHN/THWN-2 CU SOL RED W/BLK STRP
Also known as: 12THHNCSOLREDBLA50

Specifications

Color: Red/Black
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Red/Black
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid