Vaporproof LED Wall Mount, 13 Watt, 729 Lumen, 5000K, 120V

Item #: 0140747

Cat #: VXBRLED13DG/PCS

UPC: 019813194691

$ 404.13 EA
Company wide:
0 in stock
Documents & Guides
Vaporproof LED Wall Mount, 13 Watt, 729 Lumen, 5000K, 65 CRI, 120 Volt, Die-Cast Aluminum Construction, Thermal Shock-Resistant Frosted Glass Globe, Replaces 13-23W CFL or 25-60W Incandescent

Overview

Vaporproof LED Wall Mount, 13 Watt, 729 Lumen, 5000K, 65 CRI, 120 Volt, Die-Cast Aluminum Construction, Thermal Shock-Resistant Frosted Glass Globe, Replaces 13-23W CFL or 25-60W Incandescent

High performance, wall mount LED Vaporproof fixture. A classic design with cutting edge LED technology. Comes with die cast guard and frosted globe.

Also known as: 019813194691, VXBRLED13DG/PCS, RABVXBRLED13DGPCS

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted, Aluminum
Mounting: Wall
Light Technology: LED
Wattage: 13
Volts AC: 120
Mounting: Wall
Color Temperature: 5000 (Bright White)
Color: Frosted, Aluminum
Light Technology: LED