Illuminated Pulsating Buzzer, Red, 24V

Item #: 0140729

Cat #: CB1-610R

UPC:

$ 161.32 EA
Company wide:
0 in stock
Documents & Guides
24V AC/DC Illuminated Pulsating Buzzer. Color: Red. Frequency: Approx. 50-60 Hz. Loudness: Min 90 dB. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

24V AC/DC Illuminated Pulsating Buzzer. Color: Red. Frequency: Approx. 50-60 Hz. Loudness: Min 90 dB. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Compact Buzzer - Pulsating sound with pulsating light - Red - Illuminated

Also known as: CB1-610R, ABBCB1610R

Specifications

Volts DC: 24
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Volts AC: 24
Type: Buzzer
Volts DC: 24
Volts AC: 24
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Buzzer