Locking Connector, 20A, 480V, 3PH, Waterproof

Item #: 0140695

Cat #: 27W76-B

UPC: 078477053836

$ 96.17 EA
Company wide:
0 in stock
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black

20-Amp, 480-Volt- 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Black

Also known as: 078477053836, 27W76-B, LEV27W76B

Specifications

Type: Grounding, Connector, Wet Gaurd
Volts AC: 480
Color: Black
Amps: 20
NEMA Configuration: L16-20R
Type: Grounding, Connector, Wet Gaurd
Color: Black
NEMA Configuration: L16-20R
Volts AC: 480
Amps: 20