RAB FFLED52SF/PC

Item #: 0140692

Cat #: FFLED52SF/PC

UPC: 019813248059

Company wide:
0 in stock
Documents & Guides
RAB FFLED52SF/PC

Overview

RAB FFLED52SF/PC

Ultra efficient LED and optical design Replaces 175W MH floodlights. 100,000 hour life based on LM-80 tests. Air-flow technology heatsink. 5-year warranty.

Also known as: 019813248059, FFLED52SF/PC, RABFFLED52SFPC

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 7579
Wattage: 52
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 7579