This product has been discontinued.

Cable Tie, Metal Detectable Nylon, 8" Long, 100/PK
Item #: 0140684
Cat #: PLT2I-C86
UPC: 074983029976
Company wide:
0
in stock
Discontinued
Documents & Guides
Cable Tie, Metal Detectable Nylon, 8" Long, Intermediate Cross Section, .135" Wide, .047" Thick, 2" Max Bundle Diameter, 30lb Tensile Strength, Light Blue,100/PK
Overview
Cable Tie, Metal Detectable Nylon, 8" Long, Intermediate Cross Section, .135" Wide, .047" Thick, 2" Max Bundle Diameter, 30lb Tensile Strength, Light Blue,100/PK
These Panduit® PLT2I-C86 Metal Detectable Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct blue color facilitates quick visual detection. The intermediate cross section of the ties are 8 IN in length and they are made of metal detectable nylon 6.6. The ties come in a pack 100.
Also known as: 074983029976, PLT2I-C86, PDTPLT2IC86
Specifications
| Width: | 0.142 in |
| Weight Capacity: | 40 lbs |
| Color: | Light Blue |
| Length: | 8 in |
| Material: | Nylon |
| Size: | Intermediate |
| Product Thickness: | 0.045 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.142 in |
| Color: | Light Blue |
| Material: | Nylon |
| Product Thickness: | 0.045 in |
| Weight Capacity: | 40 lbs |
| Length: | 8 in |
| Size: | Intermediate |
| Family / Style: | Pan-Ty® |