This product has been discontinued.

Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack
Item #: 0140683
Cat #: PLT3S-C86
UPC: 074983030019
Company wide:
100
in stock
Discontinued
Documents & Guides
Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack
Overview
Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack
Metal impregnated material allows identification by metal detectors or x-ray inspection equipment to help meet food, beverage, and pharmaceutical safety standards, to help reduce product contamination, loss, and recall
Also known as: 074983030019, PLT3S-C86, PDTPLT3SC86
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Length: | 11.500 in |
| Color: | Light Blue |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Length: | 11.500 in |
| Weight Capacity: | 50 lbs |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Color: | Light Blue |
| Material: | Nylon |
| Family / Style: | Pan-Ty® |