Hand Held Wall Scanner

Item #: 0140677

Cat #: DCT419S1

UPC: 885911381529

Call for price
Company wide:
0 in stock
Documents & Guides
Hand Held Wall Scanner, Sensing Technologies Detect Five Classes of Embedded Materials (Wood, Ferrous Metal, Non-Ferrous Metal, Plastic and Unshielded Live Electric Behind Wall Surfaces Up to 3 inches Deep, Includes Charger & Battery

Overview

Hand Held Wall Scanner, Sensing Technologies Detect Five Classes of Embedded Materials (Wood, Ferrous Metal, Non-Ferrous Metal, Plastic and Unshielded Live Electric Behind Wall Surfaces Up to 3 inches Deep, Includes Charger & Battery
The image shown on the display is a graphical representation of the embedded material type. Ferrous metal could be a steel stud, black pipe or nail plate etc. Plastic could be any plastic item such as an electrical box, PVC pipe or low voltage wire. For best results, it is recommended to scan the wall section at several different heights as well as scan both horizontally and vertically. This will help map out the embedded materials and their locations behind the wall surface. Once the embedded materials are identified, this information can be used to deduce the actual object type.
Also known as: 885911381529, DCT419S1, DEWDCT419S1

Specifications

Type: Scanner Module
Type: Scanner Module

Customer Reviews

No reviews for this product
(0)