Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, Light Almond

Item #: 0140642

Cat #: GFWT2-T

UPC: 078477709146

$ 29.72 EA
Company wide:
79 in stock
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Light Almond

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Light Almond

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Also known as: 078477709146, GFWT2-T, LEVGFWT2T

Specifications

Color: Light Almond
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Feed Through, Self Testing
Color: Light Almond
Amps: 20
Type: Feed Through, Self Testing
Volts AC: 120
NEMA Configuration: 5-20R