Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, Ivory

Item #: 0140638

Cat #: GFWT2-I

UPC: 078477709160

$ 29.72 EA
Company wide:
453 in stock
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Ivory

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Ivory

Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through - Ivory With Ivory Test And Reset Buttons

Also known as: 078477709160, GFWT2-I, LEVGFWT2I

Specifications

Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory
Amps: 20
NEMA Configuration: 5-20R