Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White

Item #: 0140635

Cat #: GFWT2-W

UPC: 078477709191

$ 28.96 EA
Company wide:
3,837 in stock
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White

Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through - White With White Test And Reset Buttons

Also known as: 078477709191, GFWT2-W, LEVGFWT2W

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R