Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, Gray

Item #: 0140629

Cat #: GFWT1-GY

UPC: 078477709153

$ 28.11 EA
Company wide:
188 in stock
15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Gray.

Overview

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Gray.

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Also known as: 078477709153, GFWT1-GY, LEVGFWT1GY

Specifications

Volts AC: 120
Color: Gray
Type: GFCI, Feed Through, Self Testing, Weather Resistant
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Type: GFCI, Feed Through, Self Testing, Weather Resistant
NEMA Configuration: 5-15R
Color: Gray
Amps: 15