1
more

Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, Ivory
Item #: 0140622
Cat #: GFWT1-I
UPC: 078477709122
$ 28.11 EA
Company wide:
639
in stock
Documents & Guides
15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Ivory
Overview
15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Ivory
Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-15R, 15A-125V At Receptacle, 20A-125V Feed-through - Ivory With Ivory Test And Reset Buttons
Also known as: 078477709122, GFWT1-I, LEVGFWT1I
Specifications
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | Ivory |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |