Weather-Resistant GFCI Receptacle, 20A, 125V White

Item #: 0140611

Cat #: GFWR2-W

UPC: 078477709085

$ 42.22 EA
Company wide:
3,002 in stock
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Also known as: 078477709085, GFWR2-W, LEVGFWR2W

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Weather Resistant
Volts AC: 120
Color: White
Type: Weather Resistant
Amps: 20
NEMA Configuration: 5-20R