Weather-Resistant GFCI Receptacle, 15A, 125V, White

Item #: 0140608

Cat #: GFWR1-W

UPC: 078477709061

$ 30.25 EA
Company wide:
1,732 in stock
15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White

Overview

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White

Self-Test, Weather Resistant, GFCI Receptacle, Nema 5-15r 15A-125V @ Receptacle, 20A-125V Feed-Through-White

Also known as: 078477709061, GFWR1-W, LEVGFWR1W

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R