20 Amp, 125 Volt Tamper Resistant GFCI, Light Almond
Item #: 0140606
Cat #: GFTR2-T
UPC: 078477497333
$ 26.78 EA
Company wide:
288
in stock
Documents & Guides
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond
Overview
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477497333, GFTR2-T, LEVGFTR2T
Specifications
| Color: | Light Almond |
| Volts AC: | 120 |
| Type: | Tamper-Resistant, Feed Through, Self Testing |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Color: | Light Almond |
| Type: | Tamper-Resistant, Feed Through, Self Testing |
| NEMA Configuration: | 5-20R |
| Volts AC: | 120 |
| Amps: | 20 |