Tamper Resistant GFCI Receptacle, 20A, 125V, Ivory

Item #: 0140604

Cat #: GFTR2-I

UPC: 078477497302

$ 26.78 EA
Company wide:
640 in stock
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory

Overview

20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory

Shallow Tamper Resistant GFCI Receptacle Nema 5-20r 20a-125v Receptacle, 20a-125v Feed-through W/Test And Reset Buttons W/ Mounting Screw, Washers, Instruction Sheet, And Self-Ground Clip STD Nylon Wallplaye Included

Also known as: 078477497302, GFTR2-I, LEVGFTR2I

Specifications

Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory
Amps: 20
NEMA Configuration: 5-20R