Tamper Resistant GFCI Receptacle, 15A, 125V, Black

Item #: 0140579

Cat #: GFTR1-E

UPC: 078477487150

$ 25.52 EA
Company wide:
1,125 in stock
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Black

Overview

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Black

Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - Black With Black Test And Reset Button.

Also known as: 078477487150, GFTR1-E, LEVGFTR1E

Specifications

Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: Black
NEMA Configuration: 5-15R