1
more

15A TR Residential Grade GFCI Receptacle, 5-15R, White
Item #: 0140557
Cat #: GFTR1-W
UPC: 078477479711
$ 25.18 EA
Company wide:
23,657
in stock
Documents & Guides
GFCI Receptacle, SmartLock Pro Slim Series, Tamper Resistant, Commercial/Residential Grade, NEMA 5-15R,15 Amp, 125 Volt, 20 Amp Feed-Through, Back and Side Wired, White, Includes Nylon Wallplate/Faceplate, Screws And Self-Grounding Clip
Overview
GFCI Receptacle, SmartLock Pro Slim Series, Tamper Resistant, Commercial/Residential Grade, NEMA 5-15R,15 Amp, 125 Volt, 20 Amp Feed-Through, Back and Side Wired, White, Includes Nylon Wallplate/Faceplate, Screws And Self-Grounding Clip
The Smartlock Pro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation.
Also known as: 078477479711, GFTR1-W, LEVGFTR1W, gfi, Giffy
Features & Benefits
- Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
- On initial power up, tests the GFCI within 3 seconds
- Auto-monitoring exceeds the UL requirement
- Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
- Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
- Auto adapts and shifts to more frequent testing if potential problem is detected
Specifications
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | White |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | White |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |