Tamper Resistant GFCI Receptacle, 15A, 125V, Brown

Item #: 0140549

Cat #: GFTR1

UPC: 078477487129

$ 25.52 EA
Company wide:
706 in stock
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Brown

Overview

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Brown

Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - Brown With Brown Test And Reset Button.

Also known as: 078477487129, GFTR1, LEVGFTR1

Specifications

Color: Brown
Volts AC: 120
Type: GFCI, Slim, Tamper-Resistant, Feed Through, Self Testing
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Type: GFCI, Slim, Tamper-Resistant, Feed Through, Self Testing
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15