SW MANUAL CTRL 30A 120/277V (DPDT) W

Item #: 0140534

Cat #: 1256-W

UPC: 785007239195

$ 148.89 EA
Company wide:
0 in stock
Documents & Guides
Double Pole, Double Throw Manual Control Switch, 30 amps, 120/277 volts, White.

Overview

Double Pole, Double Throw Manual Control Switch, 30 amps, 120/277 volts, White.
Also known as: 785007239195, 1256-W, PAS1256W

Specifications

Type: Toggle Switch, Manual Controller
Poles: 2
Volts AC: 120, 277
Amps: 30
Color: White
Type: Toggle Switch, Manual Controller
Volts AC: 120, 277
Color: White
Poles: 2
Amps: 30