Explosion-Proof Selector Switch, 2 Position, Maintained

Item #: 0140514

Cat #: AESS22MG

UPC: 781381915922

$ 522.20 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof 2 Position 2 Cam Maintained Selector Switch.

Overview

Explosion-Proof 2 Position 2 Cam Maintained Selector Switch.
Also known as: 781381915922, AESS22MG, APPAESS22MG

Specifications

Type: Ground Clamp
Material: Brass
Type: Ground Clamp
Material: Brass