ETN DT226URKNLP Quick Connect Safet

Item #: 0140503

Cat #: DT226URKNLP

UPC: 786685129662

$ 51274.36 EA
Company wide:
0 in stock
Documents & Guides
ETN DT226URKNLP Quick Connect

Overview

ETN DT226URKNLP Quick Connect
Also known as: 786685129662, DT226URKNLP, CUTDT226URKNLP

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R