Enclosure, Continuous Hinge, NEMA 4, 48 x 36 x 16", Steel/Gray

Item #: 0140502

Cat #: A48H36FLP3PT

UPC: 783510279189

$ 2836.42 EA
Company wide:
0 in stock
Wall Mount Enclosure, Continuous Hinge With 3-Point Latch, NEMA 4, 48 x 36 x 16 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, Continuous Hinge With 3-Point Latch, NEMA 4, 48 x 36 x 16 Inch, Steel With Gray Powder Coat Finish

These time-tested, single-door enclosures feature HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.

Also known as: 783510279189, A48H36FLP3PT, HOFA48H36FLP3PT

Specifications

Depth: 16 in
Color: Gray
Height: 48 in
Width: 36 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Depth: 16 in
Height: 48 in
Material: Steel
IP/NEMA Rating: NEMA 4
Color: Gray
Width: 36 in
Finish: Powder Coated