Pin & Sleeve Inlet, 30A, 250V, Blue

Item #: 0140481
Cat #: 330B6W
UPC: 078477085240
Call for price
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Inlet, 30 Amp, 250 Volt, 2P, 3W, Industrial Grade, IP67, Watertight, Blue

Overview

Pin & Sleeve Inlet, 30 Amp, 250 Volt, 2P, 3W, Industrial Grade, IP67, Watertight, Blue
30 Amp, 250 Volt, IEC 309-1 & 309-2, 2P, 3W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, - Blue
Also known as: 078477085240, 330B6W, LEV330B6W

Specifications

Color: Blue
Material: Valox
Color: Blue
Material: Valox

Customer Reviews

No reviews for this product
(0)