GFCI Receptacle, 15A, 125V Narrow, Light Almond

Item #: 0140463

Cat #: GFNT1-T

UPC: 078477712740

$ 26.01 EA
Company wide:
282 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, back and side wired, nylon wallplate/faceplate and self grounding clip included - LIGHT ALMOND

Also known as: 078477712740, GFNT1-T, LEVGFNT1T

Specifications

Color: Light Almond
Volts AC: 120
Type: GFCI, Feed Through, Self Testing
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Type: GFCI, Feed Through, Self Testing
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15