GFCI Receptacle, 15A, 125V, Ivory, Narrow

Item #: 0140456

Cat #: GFNT1-I

UPC: 078477712542

$ 26.01 EA
Company wide:
813 in stock
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory

Overview

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory

Peace of mind, all the time. The SmartlockPro self-test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton's patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro self-test GFCI is the smart choice in ground fault circuit interrupter protection.

Also known as: 078477712542, GFNT1-I, LEVGFNT1I

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R