3 AWG THHN/THWN-2 Stranded Copper, Orange, 1000'

Item #: 0140446

Cat #: 3THHNCSTRORAX1000

UPC: 048243232567

$ 2.37 FT
Company wide:
0 in stock
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 1000 ft Reel

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 1000 ft Reel
Also known as: 048243232567, 3THHNCSTRORAX1000

Specifications

Length: 1000 ft
Color: Orange
Material: Copper
Gauge: 3 AWG
Length: 1000 ft
Material: Copper
Color: Orange
Gauge: 3 AWG