10W PAR30S LED Lamp, 30K

Item #: 0140445

Cat #: LED10P30SD30KFL

UPC: 762148244554

Company wide:
0 in stock
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30S (Short Neck), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. Energy Star Rated. Up to 60W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR30S (Short Neck), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. Energy Star Rated. Up to 60W Equivalent.
Also known as: 762148244554, LED10P30SD30KFL, TCPLED10P30SD30KFL

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Lumens: 650
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Angle: 40°